Shop All Brass Pipes
Zoro Select
1/2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40
Mfr # 463-020
Zoro # G2514854
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 2 in
- Pipe Fitting Material Red Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 463-020
- Zoro # G2514854
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 2 in |
Outside Dia. | 27/32 in |
Pipe Size (Nominal) | 1/2" |
Pipe Size (Fittings) | 1/2" |
Overall Length | 2 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 1/2 in |
Outside Diameter | 27/32 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 267 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 267 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 3" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40704)
- DRAINAGE INDUSTRIES 1-1/2 In. ABS Thermoplastic Full-Flow Sump Pump Check Valve (CV01.5)
- SLOAN Regal Cover (R10)
- B & K UNIV FLAPPER KIT 3"" (630-0207-12)
- ZORO SELECT 3/4" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (464-080)
- ZORO SELECT 1" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (465-020BSNP)
- ZORO SELECT 1/8" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (460-060X)
- ZORO SELECT 1" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (465-030X)
- ZORO SELECT 2" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (468-070)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Brass Pipe Nipple (706113-0240)
- ZORO SELECT 3/4" MNPT x 4 ft TBE Red Brass Pipe Sch 40 (464-480)
- Zoro Select Pipes