Shop All Galvanized Pipes
Zoro Select
1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 6P789
Zoro # G2817997
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 2 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6P789
- Zoro # G2817997
- UPC # 190735928790
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size (Nominal) | 1/2" |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 53/64 in |
Overall Length | 2 in |
Description
Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 2 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (UFK8001-AFC-RF-M2-3-72883)
- ZORO SELECT Wye, 2 In Hub (1WHV6)
- RECTORSEAL 4 " Dia., HDPE, Black Finish, Trap Seal, Drain Seal (97044)
- SLOAN Royal® Flushometer Inside Cover, A-71 (301168)
- ZORO SELECT 3/4" MNPT x 3" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ2)
- ZORO SELECT 1" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-240)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P852)
- ZORO SELECT 1-1/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 160 (87702)
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (567-1200)
- ZORO SELECT 1/4" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (561-000P66)
- ANVIL 1/2Xclose Xh Galv CW Nipple (0331514000)
- Zoro Select Pipes