Shop All Black Pipes
Zoro Select
1/2" MNPT x 2 ft TBE Black Pipe Sch 160
Mfr # 82418
Zoro # G2964981
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 2 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82418
- Zoro # G2964981
- UPC # 190735930328
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 2 ft |
Inside Dia. | 1 3/32 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 1 5/16 in |
Pipe Size (Nominal) | 1/2" |
Nominal Pipe Size | 1/2 in |
Overall Length | 2 ft |
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 3/32 in |
Description
Pipe, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 3/32 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 6112 psi @ 650 Degrees F, Maximum Steam Pressure 7928 psi @ 366 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 1 5/16 in, Overall Length 2 ft, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/2 in. Tube, Steel (CN56)
- STEEL & OBRIEN 3" Tri-Clamp End x Light Wall Tank Weld - 4" Long 304SS (14WLMP-3-304)
- DIXON Type DA Cam and Groove Reducing Coupler, 4 x 2 in Nominal, Coupler x Adapter End Style, Aluminum, Do (2040-DA-AL)
- ZORO SELECT Viton Tubing, 8mm ID, 10mm OD, 25 Ft (1525S-8MM10MM-25)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE Black Pipe Sch 160 (82518)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 80 (40906)
- ZORO SELECT 1" x 11" Black Pipe Nipple Sch 80 (40615)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 80 (40903)
- ZORO SELECT 2-1/2" x 6" Black Pipe Nipple Sch 160 (83010)
- ZORO SELECT Pipe (220160)
- LEGEND VALVE 1" BLACK NIPPLE RUN (355-258E)
- Zoro Select Pipes