Shop All Galvanized Pipes
Zoro Select
1/2" MNPT x 2 ft. 6" TBE Carbon Steel Pipe Nipple Sch 40
Mfr # 563-300
Zoro # G3487881
original price:
$8.87
8% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 2 ft 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Carbon Steel
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 563-300
- Zoro # G3487881
- UPC # 032888994973
- Country of Origin Multiple
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 2 ft 6 in |
Inside Dia. (In.) | 0.622 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. (In.) | 0.84 in |
Pipe Size (Nominal) | 1/2" |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 5/8 in |
Outside Diameter | 27/32 in |
Overall Length | 30 in |
Description
Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 5/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1715 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1715 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 2 in Pipe Size (802-020)
- PARKER 90 Elbow, Brass, 1/4 in Pipe Size, MNPT (1204P-4)
- CHICAGO FAUCET RH Ceramic Cartridge, Brass/SS, PK12 (377-XTRHBL12JKABNF)
- MOEN Wand 1.5Gpm W/ Pause Srs (162470SRS)
- ZORO SELECT 1" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87606)
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (567-1200)
- ZORO SELECT 1" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P824)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P990)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87706)
- ZORO SELECT 1-1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P861)
- LEGEND VALVE 1/4" x 4" GALVANIZED NIPPLE (356-026E)
- Zoro Select Pipes