Shop All Brass Pipes
Zoro Select
1/2" MNPT x 12" TBE Red Brass Pipe Nipple Sch 80
Mfr # 463-120X
Zoro # G3182365
original price:
$33.55
15% off
new price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 12 in
- Pipe Fitting Material Red Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 463-120X
- Zoro # G3182365
- UPC # 00190735932001
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 12 in |
Outside Dia. | 13/16 in |
Pipe Size (Fittings) | 1/2" |
Thread Size | 14" |
Overall Length | 12 in |
Outside Diameter | 13/16 in |
Inside Diameter | 1/2 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 267 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 267 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve Kit (83486)
- KOHLER Plunger Assembly, Standard (GP1037021-CP)
- SLOAN St2459A Closet Fixt Asm Wm Ts Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White (2102459)
- CHICAGO FAUCET Solenoid Valve 72X Series Fct (242.036.AB.1)
- ZORO SELECT 1/8" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (460-240)
- ZORO SELECT 2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (468-050)
- ZORO SELECT 1/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (461-030)
- ZORO SELECT 1" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (465-035X)
- ZORO SELECT 1" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (465-020X)
- ZORO SELECT 3/8" MNPT x 8" TBE Red Brass Pipe Nipple Sch 80 (462-080X)
- LEGEND VALVE 1/4" X 4" BRASS NIPPLE (311-026)
- Zoro Select Brass Pipes