Shop All CPVC Pipes
Zoro Select
1/2" MNPT x 12" TBE CPVC Pipe Nipple Sch 80
Mfr # 882-120C
Zoro # G5157047
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 12 in
- Pipe Type Pipe Nipple
- Pipe Fitting Material CPVC
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 882-120C
- Zoro # G5157047
- UPC # 54211244708
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 12 in |
Pipe Size (Nominal) | 1/2" |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 3/4 in |
Inside Dia. | 1/2 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 263/500 in |
Outside Diameter | 3/4 in |
Overall Length | 12 in |
Description
Nipple, Application Acids, Bases, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 263/500 in, Material CPVC, Maximum Operating Pressure 420 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 3/4 in, Overall Length 12 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress cap, 1-1/4" (25745)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 10 Ft. (ZUSA-HT-570)
- WARWICK HANGER Copper Plated Malleable Iron Ceiling Flange (2002-D-C)
- KOHLER Clearflo 1-1/2" Adjustable Pop-Up Drain (7169-AF-CP)
- ZORO SELECT 2" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-255)
- ZORO SELECT 1" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-134)
- ZORO SELECT 3/4" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-104)
- ZORO SELECT 3" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-338)
- ZORO SELECT 2" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (887-120C)
- ZORO SELECT 2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-253)
- ZORO SELECT 1-1/2" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (886-020C)
- Zoro Select Pipes