Shop All Brass Pipes
Zoro Select
1/2" MNPT x 10" TBE Red Brass Pipe Nipple Sch 80
Mfr # 463-100X
Zoro # G2882494
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 463-100X
- Zoro # G2882494
- UPC # 00190735929438
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 10 in |
Outside Dia. | 13/16 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size (Nominal) | 1/2" |
Overall Length | 10 in |
Thread Size | 14" |
Inside Diameter | 1/2 in |
Outside Diameter | 13/16 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 267 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 267 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1881-020)
- PARKER 1/4" x 3/8" CPI x FNPT SS Female 90 Degree Elbow (6-4 DBZ-SS)
- ZORO SELECT Rigidlok(R) Coupling, 8", Iron, 600 psi (0390013571)
- RUVATI Workstation Sink Colander 17 inch Stainless Steel with Wooden Handles - RVA1317 (RVA1317)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (466-040)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (467-040)
- ZORO SELECT 1-1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (467-060)
- ZORO SELECT 3/8" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (462-040BSNP)
- ZORO SELECT 3/8" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (462-080)
- ZORO SELECT 1" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (465-060X)
- LEGEND VALVE 2" X 3" BRASS NIPPLE (311-164)
- Zoro Select Brass Pipes