Shop All Galvanized Pipe Fittings
Zoro Select
1/2" MNPT Galvanized Hex Head Plug
Mfr # 1MPL6
Zoro # G2965977
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Forged Steel
- Specific Fitting Shape Hex Head Plug
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MPL6
- Zoro # G2965977
- UPC # 190735930342
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Description
Hex Head Plug, 1/2 in Nominal Pipe Size, Forged Steel, Galvanized, Class Class 3000, Male NPT, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1-1/2" FNPT PVC Ball Valve 3-Way True Union (161543106)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-96)
- ANVIL Split-Ring Hanger, 3.375"H, Malleable Iron (560500241)
- PLUMB PAK FAUCET SPLY LNE VNY 36"" (PP23863)
- ZORO SELECT 1" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P883)
- ZORO SELECT 2" FNPT Galvanized Coupling (1MPH6)
- ZORO SELECT 1-1/2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (1MPN9)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2 x 4 (793LY6)
- ZORO SELECT 4" MNPT x 2" FNPT Galvanized Hex Bushing (2WJ89)
- ZORO SELECT 1/4" x 1/8" FNPT Galvanized Reducer (5P925)
- ANVIL 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016406)
- Zoro Select Galvanized Pipe Fittings