Shop All Brass Pipes
This Product is Discontinued
Zoro Select
1/2" MNPT Close TBE Brass Pipe Nipple Sch 40 (Discontinued)
Mfr # 81300-08
Zoro # G3072194
This Product is Discontinued
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Brass
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 81300-08
- Zoro # G3072194
- Country of Origin United States
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | Close Thread |
Pipe Size (Nominal) | 1/2" |
Pipe Size (Fittings) | 1/2" |
Thread Size | 1/2-14 |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Non-Potable Water, Finish/Coating Chrome Plated, Material Brass, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1/2 in, Schedule Schedule 40, Side A Connection Type Close Thread, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Close Thread, Side B Gender Male, Side B Thread Type NPT, Standards ANSI B16.15, ANSI B16.24, Thread Configuration Fully Threaded
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.