Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" MNPT 316 SS Square Head Plug
Mfr # 1RTL1
Zoro # G2893125
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RTL1
- Zoro # G2893125
- UPC # 190735929490
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Nominal Pipe Size | 1/2 in |
Description
Square Head Plug, 1/2 in Nominal Pipe Size, Stainless Steel, 316, Male NPT, 2500 psi @ 350 Degrees F Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Coupling Flexible 1In (P1056-100)
- KEENEY MFG Dual Valve 1/2X3/8X1/4 (K2902DHLF)
- KOHLER Purist Thermostatic Valve Trim (T14488-4-TT)
- LEGEND VALVE 3/4" BRONZE FLARE NUT (313-504)
- ZORO SELECT 3/4" MNPT 316 SS Square Head Plug (1RTL3)
- ZORO SELECT 1" FNPT 304 SS 90 Degree Elbow (2UA59)
- ZORO SELECT 1/4" MNPT 304 SS Hex Head Plug (40HP112N014)
- ZORO SELECT 3/4" x 1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009000)
- ZORO SELECT 1-1/4" FNPT 316 SS 45 Degree Elbow (604E111N114)
- ZORO SELECT 1-1/2" Socket Weld SS 90 Degree Elbow (4307004318)
- ZORO SELECT 2" x 1" FNPT 316 SS Reducing Coupling (60RC111N020010)
- Zoro Select Stainless Steel Pipe Fittings