Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" MNPT 316 SS Hex Head Plug
Mfr # 1RTH4
Zoro # G1105002
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RTH4
- Zoro # G1105002
- UPC # 190735912850
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Nominal Pipe Size | 1/2 in |
Description
Hex Head Plug, 1/2 in Nominal Pipe Size, Stainless Steel, 316, Male NPT, 2500 psi @ 350 Degrees F Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Gasket Kit, For Elkay and Halsey Taylor (98677C)
- ZORO SELECT P-Trap, Silver Drain (35001)
- ZORO SELECT 4" Clamp x Hose Barb T316L SS Hose Barb Adapter (EG14RT-6L4.0)
- KOHLER Composed Spout, Wall (73120-SN)
- ZORO SELECT 1" MNPT 316 SS Hex Head Plug (1RTH8)
- ZORO SELECT 3/4" MNPT 316 SS Hex Head Plug (1RTH6)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001880)
- ZORO SELECT 3" Butt Weld 304L SS Tee Sch 10 (4381011670)
- ZORO SELECT 316 Stainless Steel 90 Elbow, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT (609E111N012)
- ZORO SELECT 1" FSW x FNPT 304 SS Coupling Class 3000 (2003006012)
- ZORO SELECT 3" FNPT 304 SS Cap (40RDC111N030)
- Zoro Select Stainless Steel Pipe Fittings