Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" MNPT 304 SS Hex Socket Plug
Mfr # 40SP112N012
Zoro # G0876854
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Socket Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40SP112N012
- Zoro # G0876854
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Hex Size | 3/8" |
Outside Dia. | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Outside Diameter | 1/2 in |
Thread Size | 1/2" |
Overall Length | 14 mm |
Fitting Pipe Size | 1/2 in |
Nominal Pipe Size | 1/2 in |
Description
Hex Socket Plug, 1/2 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, Male NPT, 1/2 in Outside Diameter, 14 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Drive Style 3 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, 1/2 In., Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Hair Interceptor Repl Cover, Cast Iron (P1175-CI-COVER-RH)
- BANJO 1-1/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS125-20)
- CRESLINE CRESLINE 18355 High-Density Pipe, 1-1/4 in, 100 psi, Black (18355)
- ZORO SELECT 3" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400300PW1000)
- ZORO SELECT 3/4" MNPT 304 SS Hex Socket Plug (40SP112N034)
- ZORO SELECT 1" MNPT 304 SS Hex Socket Plug (40SP112N010)
- ZORO SELECT 3/8" MNPT 304 SS Hex Socket Plug (40SP112N038)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, NPT (ZUSA-PF-8976)
- ZORO SELECT Reduce Coupling, 3"x1-1/4", 150,304, Thrd (4381032640)
- ZORO SELECT 4" Butt Weld 304L SS Tee Sch 10 (4381011680)
- KINGDOM 1-1/4 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-20)
- Zoro Select Stainless Steel Pipe Fittings