Shop All Brass Pipes
Zoro Select
1/2" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40
Mfr # 463-020BSNP
Zoro # G3111945
original price:
$3.89
10% off
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 463-020BSNP
- Zoro # G3111945
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 2 in |
Outside Dia. | 13/16 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size (Nominal) | 1/2" |
Thread Size | 14" |
Overall Length | 2 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 1/2 in |
Outside Diameter | 13/16 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 267 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 267 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dickinson Bottom Sink Rack (6062-ST)
- ANVIL Hex Head Plug, Cast Iron, 1/2", Class 150 (0318903648)
- VIEGA Viega MegaPress cap, 1-1/2" (25750)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22004)
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (467-035)
- ZORO SELECT 1" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (465-030BSNP)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (461-025)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (464-015X)
- ZORO SELECT 2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (468-035X)
- ZORO SELECT 1/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (461-030X)
- ZORO SELECT 1/4" MNPT x 10" TBE Red Brass Pipe Nipple Sch 80 (461-100X)
- Zoro Select Pipes