Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Hex Locknut, Class 150
Mfr # 520-903HC
Zoro # G1463217
original price:
$1.39
7% off
new price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Locknut
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 520-903HC
- Zoro # G1463217
- UPC # 032888002739
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Hex Size | 1 3/16 in |
Overall Length | 5/16 in |
Description
Locknut, 1/2 in Nominal Pipe Size, Class Class 150, Black Anodized, Malleable Iron, Female NPT, 14, For Pipe Schedule 40, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 366 Degrees F, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Under Mount Kit, Fits American Standard (047194-0070A)
- EVERFLOW SWT Swing Check Valve, Cast Brass 1-1/4" (210C114-NL)
- STREAMLINE 1-1/2" NOM C Copper DWV Coupling (W 07063)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF40601)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-902HC)
- ZORO SELECT Female Socket, Cast Iron Wye (221338)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P505)
- ZORO SELECT Black Nipple, Seamless, 3/8 x72 (793N85)
- ZORO SELECT Female Socket, Cast Iron Long Sweep 1/4 Bend (220498)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK3)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y52)
- Zoro Select Fittings