Shop All Flared Tube Fittings
Zoro Select
1/2" Male Flare Low Lead Brass Plug
Mfr # 704039-08
Zoro # G5118425
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Plug
- Fitting Connection Type Flared
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 704039-08
- Zoro # G5118425
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Flare Thread Size | 3/4-16 |
Hex Size | 7/8 in |
Fitting Thread Size | 3/4-16 |
Overall Length | 1 in |
Fitting Tube Size Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Plug, Application Non-Potable Water, Potable Water, Fitting Connection Type Flared, Fitting Tube Size Outer Diameter 1/2 in, Hex Size 7/8 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 in, Specific Fitting Shape Plug, Fitting Thread Size 3/4-16, Fitting Material Brass, Flare Angle 45 Degrees , Standards NSF/ANSI 61 Annex G, Minimum Operating Temperature 65 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Sediment Water Filter Replacement Cartridges 50PK (FP15X50)
- ZORO SELECT Shower Hooks, SS, PK13 (1ECL1)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1/2 in Pipe Size (1436075)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 3/4" Pipe Size, MNPT x Socket (9836-007)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Short Nut (704014-06)
- ZORO SELECT 1/4" Female Flare Low Lead Brass Short Nut (704014-04)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704075-0604)
- ZORO SELECT Reducer, Low Lead Brass, 650 psi (704056-1006)
- ZORO SELECT Swivel Connector, Low Lead Brass, 750 psi (704070-08)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Cap (704040-06)
- LEGRIS Metric Push-to-Connect Fitting (3199 03 09)
- Zoro Select Tube Fittings