Shop All Compression Tube Fittings
Zoro Select
1/2" Low Lead Brass Nut
Mfr # 700261-08
Zoro # G6093561
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Nut/Sleeve
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Temp. Range -65 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700261-08
- Zoro # G6093561
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compression Thread Size | 11/16-20 |
Overall Length | 5/8 in |
Compatible Tube Outer Diameter | 1/2 in |
Thread Size | 11/16-20 |
Threading Size | 11/16-20 |
For Tube Outside Diameter | 1/2 in |
Description
Nut, Application Potable Water, Fitting Material Brass, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 5/8 in, Thread Size 11/16-20, Specific Fitting Shape Nut/Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Standards NSF 61 Annex G, Compatible Tube Material Aluminum, Copper, Thermoplastic, Fitting Connection Type Compression, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN In-Line Single Check Valve, 2-40XL2 (2-40XL2)
- GERBER Toilet Tank Lid, Closed, Vitreous China (28-499)
- JONES STEPHENS Ceramic Stem F/Speakman Hot (C07641)
- BECK 2" x 4-1/2" Black Pipe Nipple Sch 40 (0330038001)
- ZORO SELECT 3/8" Compression Low Lead Brass Sleeve (700060-06)
- ZORO SELECT 1/8" x 1/4" Low Lead Brass Female Coupling (700066-0402)
- ZORO SELECT 1/2" Compression x MNPT Low Lead Brass Connector (700068-0806)
- ZORO SELECT 3/8" Compression Brass Supply Stop Extender Tee (993-016NL)
- ZORO SELECT 3/8" x 7/16" Low Lead Brass Male Coupling (700068-0706)
- ZORO SELECT 3/8" x 5/8" Low Lead Brass Female Coupling (700066-1006)
- LEGRIS 4mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 04 10)
- Zoro Select Compression Tube Fittings