Shop All Continuous Hinges
Zoro Select
1/2 in W x 72 in H Steel Continuous Hinge
Mfr # 2ZDV5
Zoro # G1922103
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Full Surface
- Finish Steel
- Range of Motion 270 Degrees
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2ZDV5
- Zoro # G1922103
- UPC # 190735038536
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1/2 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/16 in |
Door Leaf Width | 1/2 in |
Door Leaf Height | 72 in |
Length | 6 ft |
Overall Width | 1 in |
Overall Knuckle Height | 1/4 in |
Height | 3 ft. |
Width | 1" |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1/4 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1/2 in Door Leaf Width, 1/2 in Frame Leaf Width, 0.025 in Door Leaf Thickness, 0.025 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/16 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 1 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with 2 Holes - 4 x 3-3/4 x 12 Inch Long (D412)
- DEGUARD :Round Steel Hockey Puck lock SC1 key way- Keyed Different (DGSRPL-KD)
- DELTANA Intermediate Hinge Oil Rubbed Bronze (SBIH2510U10B)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (5000)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (2ZEV5)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (2ZFP3)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (2ZFZ5)
- ZORO SELECT 3/4 in W x 36 in H Stainless steel Continuous Hinge (1CAL2)
- ZORO SELECT 1 1/2 in W x 72 in H Bright Brass Continuous Hinge (1CCL9)
- ZORO SELECT 1 in W x 24 in H Stainless steel Continuous Hinge (2ZFT4)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (1JEN2)
- Zoro Select Door Hinges