Shop All Carbon Steel Sheets
Zoro Select
12 ga. (0.105") Carbon Steel Sheet A606/A588A Weathering Steel
Mfr # 21990_36_48
Zoro # G806625985
original price:
$235.00
49% off
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.105 in
- Material Carbon Steel
- Length Tolerance Not Rated
- Thickness Tolerance +/-0.03 in
- Tensile Strength Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21990_36_48
- Zoro # G806625985
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Width | 36 in |
Overall Length | 4 ft |
Nominal Size (WxL) | 36 in x 4 ft |
Details
Thickness | 0.105 in |
Material | Carbon Steel |
Thickness Tolerance | +/-0.03 in |
Tensile Strength | Not Rated |
Yield Strength | Not Available |
Item | A606/A588A Carbon Steel Sheet |
Standards | ASTM A606/A588 |
Fabrication | Hot Rolled |
Brinell Hardness | Not Rated |
Heat Treatment | No Heat Treatment |
Material Grade | A606/A588A |
Rockwell Hardness | Not Rated |
Mechanical Finish | Mill |
Appearance | Metallic |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
System of Measurement | Inch |
Shape | Sheet |
Machinability | Not Rated |
Description
A606/A588A Carbon Steel Sheet, Material Carbon Steel, Material Grade A606/A588A, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 36 in, Thickness 0.105 in, Thickness Tolerance +/-0.03 in, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness Not Rated, Tensile Strength Not Rated, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards ASTM A606/A588, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F1, 3/16 In Thick, 2 x 12 In (2FGZ3)
- ZORO SELECT Neoprene Ball, 2 in, Black, Standard Grade (BULK-RB-N70-11)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.125 X 48.000 X 120.000 [Each] (SUHMW88BL.125X48.000X120.000)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188R100-B3)
- ZORO SELECT Carbon Steel Bar, 24" L, 3 1/2" W (18F.25X3.5-24)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 1/4" W (18F.5X1.25-6)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 1/4" W (18F.875X1.25-12)
- ZORO SELECT Carbon Steel Bar, 24" L, 7/8" W (18F.5X.875-24)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 3 in W (18S3-36)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 4 x4 ft, 3/4-#9 (41S0759-48X48)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/4 In T, 2 x4 L (HP.25X24-48)
- Zoro Select Carbon Steel Sheets