Shop All Carbon Steel Sheets
Zoro Select
12 ga. (0.105") Carbon Steel Sheet A606/A588A Weathering Steel
Mfr # 21990_24_36
Zoro # G306626093
original price:
$126.09
52% off
new price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.105 in
- Material Carbon Steel
- Length Tolerance Not Rated
- Tensile Strength Not Rated
- Thickness Tolerance +/-0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21990_24_36
- Zoro # G306626093
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Width | 24 in |
Overall Length | 36 in |
Nominal Size (WxL) | 24 in x 36 in |
Details
Thickness | 0.105 in |
Material | Carbon Steel |
Item | A606/A588A Carbon Steel Sheet |
Tensile Strength | Not Rated |
Thickness Tolerance | +/-0.03 in |
Yield Strength | Not Available |
Standards | ASTM A606/A588 |
Machinability | Not Rated |
Fabrication | Hot Rolled |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Shape | Sheet |
Mechanical Finish | Mill |
Appearance | Metallic |
Brinell Hardness | Not Rated |
Material Grade | A606/A588A |
Rockwell Hardness | Not Rated |
Description
A606/A588A Carbon Steel Sheet, Material Carbon Steel, Material Grade A606/A588A, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 36 in, Overall Width 24 in, Thickness 0.105 in, Thickness Tolerance +/-0.03 in, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness Not Rated, Tensile Strength Not Rated, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards ASTM A606/A588, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Film 2 ft L x 1 ft W x 0.002 in Thick (BULK-PF-PTFE-6)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 6 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL06.00XOH)
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 12"x12", 60A (BULK-RS-RCY60-14)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C2)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 3/8" W (19289_36_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 4 1/2 In, 1 Ft (2HHA2)
- ZORO SELECT Carbon Steel Plate, 12 in L, 8 in W (18F1X8-12)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 1 1/8 in W (14H1.125-36)
- ZORO SELECT Carbon Steel Bar, 36" L, 5/8" W (18F.25X.625-36)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Standard (22554_12_48)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 5/8" W (18F.188X.625-72)
- Zoro Select Carbon Steel Sheets