Shop All Carbon Steel Sheets
Zoro Select
12 ga. (0.105") Carbon Steel Sheet A1008 Cold Roll
Mfr # 20183_36_36
Zoro # G106625944
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.105 in
- Material Carbon Steel
- Length Tolerance Not Rated
- Width Tolerance Not Rated
- Standards AISI 1008, UNS G10080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20183_36_36
- Zoro # G106625944
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Width | 36 in |
Nominal Size (WxL) | 36 in x 36 in |
Overall Length | 36 in |
Details
Thickness | 0.105 in |
Material | Carbon Steel |
Item | 1008 Carbon Steel Sheet |
Standards | AISI 1008, UNS G10080 |
Thickness Tolerance | +0.0986/+0.1106 in |
Yield Strength | Not Available |
Tensile Strength | 49,900 psi |
Heat Treatable | Yes |
Rockwell Hardness | B55 |
Material Grade | 1008 |
Brinell Hardness | 95 |
Machinability | 55 % |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
System of Measurement | Inch |
Fabrication | Cold Finished |
Shape | Sheet |
Includes Material Certificate | Yes |
Appearance | Metallic |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 36 in, Overall Width 36 in, Thickness 0.105 in, Thickness Tolerance +0.0986/+0.1106 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125S100-B4)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-10)
- TRIM-LOK Trim, TPV, 100 ft L, 1/8" Inside Height (100B3TPRFRX1/8-100)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 60 In (2FJZ1)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 1/4" W (18F.25X1.25-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/2 In, 3 Ft (2HHX4)
- ZORO SELECT Carbon Steel Bar, 6" L, 2 3/4" W (18F.75X2.75-6)
- ZORO SELECT Carbon Steel Bar, 6' L, 3 1/2" W (18F1.5X3.5-72)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13513_12_24)
- ZORO SELECT Carbon Steel Bar, 6" L, 2 1/2" W (18F.75X2.5-6)
- ZORO SELECT Carbon Steel Bar, 12" L, 7/8" W (18F.5X.875-12)
- Zoro Select Carbon Steel Sheets