Shop All Carbon Steel Sheets
Zoro Select
12 ga. (0.105") Carbon Steel Sheet A1008 Cold Roll
Mfr # 20183_24_36
Zoro # G806625992
original price:
$108.43
20% off
new price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.105 in
- Material Carbon Steel
- Length Tolerance Not Rated
- Standards AISI 1008, UNS G10080
- Yield Strength Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20183_24_36
- Zoro # G806625992
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Length | 36 in |
Nominal Size (WxL) | 24 in x 36 in |
Overall Width | 24 in |
Details
Thickness | 0.105 in |
Material | Carbon Steel |
Standards | AISI 1008, UNS G10080 |
Item | 1008 Carbon Steel Sheet |
Yield Strength | Not Available |
Thickness Tolerance | +0.0986/+0.1106 in |
Tensile Strength | 49,900 psi |
Heat Treatable | Yes |
Appearance | Metallic |
Brinell Hardness | 95 |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Machinability | 55 % |
Rockwell Hardness | B55 |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
Material Grade | 1008 |
Fabrication | Cold Finished |
Shape | Sheet |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 36 in, Overall Width 24 in, Thickness 0.105 in, Thickness Tolerance +0.0986/+0.1106 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 12 in Overall L (1245_12_12)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Black (1001320)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 8" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-8)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A (BULK-RS-RSBR60-8)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/2" W (18F.25X1.5-24)
- ZORO SELECT Carbon Steel Bar, 36" L, 7/8" W (18F.25X.875-36)
- ZORO SELECT Carbon Steel Bar, 36" L, 1 1/4" W (18F.188X1.25-36)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13513_24_24)
- ZORO SELECT Carbon Steel Bar, 12" L, 1/2" W (18F.125X.5-12)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 3/4" W (18F1X1.75-6)
- ZORO SELECT Carbon Steel Bar, 12" L, 7/8" W (18F.75X.875-12)
- Zoro Select Carbon Steel Sheets