Shop All Carbon Steel Sheets
Zoro Select
12 ga. (0.105") Carbon Steel Sheet A1008 Cold Roll
Mfr # 20183_12_12
Zoro # G606626199
original price:
$23.82
39% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.105 in
- Material Carbon Steel
- Tensile Strength 49,900 psi
- Standards AISI 1008, UNS G10080
- Yield Strength Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20183_12_12
- Zoro # G606626199
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Width Tolerance | Not Rated |
Length Tolerance | Not Rated |
Overall Length | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Overall Width | 12 in |
Details
Thickness | 0.105 in |
Material | Carbon Steel |
Tensile Strength | 49,900 psi |
Standards | AISI 1008, UNS G10080 |
Yield Strength | Not Available |
Thickness Tolerance | +0.0986/+0.1106 in |
Item | 1008 Carbon Steel Sheet |
Heat Treatment | No Heat Treatment |
Machinability | 55 % |
Rockwell Hardness | B55 |
Shape | Sheet |
Appearance | Metallic |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Fabrication | Cold Finished |
System of Measurement | Inch |
Brinell Hardness | 95 |
Heat Treatable | Yes |
Material Grade | 1008 |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Thickness 0.105 in, Thickness Tolerance +0.0986/+0.1106 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (971)
- ZORO SELECT Alloy Steel Rod, 24 in L, 1 1/4 in Dia. (40r1.25-24)
- ZORO SELECT Precision Ball, 316SS, 3/8 In, PK25 (4RJL9)
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 48 Inch x 100 Yards (241048)
- ZORO SELECT Carbon Steel Rectangular Bar, 4' L, 4" W (1095 SpS0.015x4x481)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 2" W (11808_36_0)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F1X10-12)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 8x4 ft, 1/4-#18 (41S02518-48X96)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 10 in W (1095 SpS0.032x10x241)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15698_24_24)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/8 InT, 1Wx2 Ft L (6SH11X12-24)
- Zoro Select Carbon Steel Sheets