Shop All Anti-Fatigue Mats
Zoro Select
12 ft. L x Vinyl, 1" Thick
Mfr # 36VK57
Zoro # G9796026
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Length 12 ft.
- Width 3 ft.
- Thickness 1"
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36VK57
- Zoro # G9796026
- UPC # 662641903692
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 12 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 512 Marble-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Diamond Plate Ergonomic Mat 9/16" Thick 3' x 5' Black/Yellow Border (3660916Y)
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Aluminum, Silver (18D-2-Z7/)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD8209)
- BRADY Zip Lock Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81765)
- ZORO SELECT 8 ft. L x Vinyl, 1/2" Thick (39R798)
- ZORO SELECT Antifatigue Runner, Black, 60 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (39R795)
- ZORO SELECT 60 ft. L x Vinyl; Closed Cell Nitrile Foam, 1/2" Thick (39R803)
- ZORO SELECT 60 ft. L x Vinyl, 1" Thick (36VK69)
- ZORO SELECT Antifatigue Runner, Black, 12 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (39R794)
- ZORO SELECT 5 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R793)
- CROWN MATTING TECHNOLOGIES Grease-Resistant Mat, 20 ft. L x 3 ft. W (WS CT32TC)
- Zoro Select Anti-Fatigue Mats