Shop All Fixed Ladders
Zoro Select
12 ft Fixed Ladder, Steel, 8 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity
Mfr # MDS08
Zoro # G3328407
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 8
- Overall Height 12 ft
- Overall Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MDS08
- Zoro # G3328407
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 12 ft |
Overall Width | 26 in |
Top Step Height | 10 ft 10 in |
Step Width | 19 in |
Rung Dia. | 1 in |
Details
Item | Fixed Ladder |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 8 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Finish | Gray |
Exit | Side Step |
Color | Gray |
Item - Fixed Ladders | Fixed Ladder |
Description
Fixed Ladder, Walk-Thru Included No, Exit Side Step, Overall Height 12 ft, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 8, Top Step Height 10 ft 10 in, Rung Dia. 1 in, Step Width 19 in, Finish Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Cylinder Bracket, Steel, 25 In. W (WB2-23)
- WERNER 5 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7405)
- DAYTON Cable, 1/4 In, 25ft. L, 1280 lb., 7x19, SS (2VJU6)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Trailer/ Utility Bed (4' x 10' ft.) (GUT-100)
- ZORO SELECT 5 ft Fixed Ladder, Steel, 5 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT05)
- ZORO SELECT 10 ft Fixed Ladder, Steel, 6 Steps, Side Step Exit, Enamel Finish, 300 lb Load Capacity (MDS06)
- ZORO SELECT 7 ft Fixed Ladder, Steel, 4 Steps, Forward Exit, Gray Finish, 300 lb Load Capacity (MDT04)
- ZORO SELECT 11 ft Fixed Ladder, Steel, 7 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS07)
- ZORO SELECT 10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT07)
- WERNER Straight Ladder, Fiberglass, 375 lb Load Capacity (7112-1)
- COTTERMAN 10 ft 3 in Fixed Ladder with Safety Cage, Steel, 11 Steps, Top Exit, Powder Coated Finish (M11SC C1)
- Zoro Select Fixed Ladders