Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" FSW 304/304L SS SW Outlet
Mfr # 100741350212
Zoro # G7813206
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Socket Weld Outlet
- Pipe Fitting Material 304/304L Stainless Steel
- Tube Size 1/2"
- Fitting Connection Type FSW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100741350212
- Zoro # G7813206
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Overall Length | 1 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Outlet, Stainless Steel, 304/304L, Class Class 3000, 1/2 in, Female, Socket, 1 1/4 in, 1/2 in, Female, Socket, 2,570 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADJ6)
- KIBI Wall Mount Magnifying Make Up Mirror - Chrome (KMM100CH)
- ORION 14 1/2 in W x 14 1/2 in L x 11 in H, Above or Below, Laboratory Sink (ARLS 11)
- LEGEND VALVE 3/4" X 3-1/2" GALV. NIPPLE (356-085E)
- ZORO SELECT 1-1/4" FNPT 316 SS Coupling (60FC111N114)
- ZORO SELECT 2" x 1-1/4" FNPT 316 SS Reducing Coupling (60RC111N020114)
- ZORO SELECT 1/4" FNPT 316 SS 90 Degree Elbow, Max. Pressure: 300 psi (609E111N014)
- ZORO SELECT 1-1/4" MNPT 304 SS Square Head Plug, Max. Pressure: 300 psi (40SQ112N114)
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017470)
- ZORO SELECT 1/2" Slip On SS Slip-On Flange (4381003800)
- ZORO SELECT 1-1/2" Socket Weld SS Cap (4307004226)
- Zoro Select Fittings