Shop All Check Valves
Zoro Select
1/2" FPT Kynar Ball Check Valve
Mfr # T65BC-V 1/2
Zoro # G1016671
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Hex Size 1/2 in
- Connection Type Threaded
- Connection FNPT
- Valve Design Ball Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T65BC-V 1/2
- Zoro # G1016671
- UPC # 039923754141
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Hex Size | 1/2 in |
Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Length | 3.94" |
Width | 1.98" |
Overall Height | 1 63/64 in |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball, Body Material - Valves Kynar(R), Pipe or Tube Size 1/2 in, Connection Type FNPT, Cracking Pressure 2.601 psi, Mounting Orientation Horizontal, Vertical, Seal Material FKM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -30 Degrees F, Max. Water Pressure - Valves 150 psi @ 73 Degrees F, Seat Material FKM, Flow - Valves 5 gpm, Full Flow - Valves No, Application - Valves General Purpose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement Wall Mount Showerhead Arm Polished Chrome (26318-CP)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug 3/4" (83783)
- KOHLER Nozzle Kit (1434264-0)
- KINGDOM 2 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-32)
- ZORO SELECT 1/4" MNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4M-F)
- ZORO SELECT 1" NPT Bronze Swing Check Valve (10F303)
- ZORO SELECT 3/4" FNPT Ball Cone Spring Check Valve (FP CHK 687-12F12F-F)
- ZORO SELECT 1-1/2" NPT Bronze Swing Check Valve (10F305)
- ZORO SELECT 3/8" MNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6M-F)
- ZORO SELECT 1/4" Glass Filled Polypropylene Ball Cone Spring Check Valve (FP CHK 694-4F4F-F)
- ZORO SELECT 3" Flanged PVC Swing Check Valve (SCOV210)
- Zoro Select Valves