Shop All Ball Valves
Zoro Select
1/2" FNPT x MNPT Stainless Steel Mini Ball Valve Inline
Mfr # G-SSMM-50NL
Zoro # G9752014
original price:
$26.39
9% off
new price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material 316 Stainless Steel
- Body Style Inline
- Stem Type Blowout Proof
- Handle Type Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-SSMM-50NL
- Zoro # G9752014
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.09 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 800 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS FRST PRF HYDRANT 8X1/2"" (456-08LF)
- PROLINE SERIES Evaporative Cooler Float Valve, 1/4" PK20 (109-901)
- RHEEM Element Assembly, 480V (SP10870GL)
- ERIE Ag23A020 24V On/Off N.O. Spring (AG23A020)
- ZORO SELECT 3" Socket PVC Ball Valve Union (4PGD9)
- ZORO SELECT 3/4" FNPT Brass Ball Valve 3-Way (XV533P-12)
- ZORO SELECT 1-1/4" Socket CPVC Ball Valve Inline (107-126)
- ZORO SELECT 1/4" FNPT x Barb PVC Ball Valve Angle (6571190)
- ZORO SELECT 1-1/2" FNPT x MNPT Brass Ball Valve Inline (107-327NL)
- ZORO SELECT Check Valve, 3.94 in Overall L (06H021N01020)
- DIXON Mini Ball Valve, 1/4", NPT (MBV25)
- Zoro Select Ball Valves