Shop All Ball Valves
Zoro Select
1/2" FNPT x MNPT Stainless Steel Ball Valve Inline
Mfr # G-SSVM-50NLH
Zoro # G4448717
original price:
$49.94
16% off
new price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Stem Material 316 stainless steel
- Temp. Range 0 Degrees to 400 Degrees F
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-SSVM-50NLH
- Zoro # G4448717
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4.16" |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Metering Servomotor Assembly w/o Seat (2563-020-001)
- JONES STEPHENS Large Female Aerator 1.5 Gpm CP (A01071)
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Plug SCH 40 (8114316)
- LEGEND VALVE 3/4" X 8" GALVANIZED NIPPLE (356-092E)
- ZORO SELECT 3/4" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-75NLH)
- ZORO SELECT 3/8" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-38NLH)
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-25NLH)
- ZORO SELECT 1" FNPT x MNPT Brass Ball Valve Inline (G-MBB-100TH)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04010)
- ZORO SELECT 1/4" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-25)
- FLOW PLUS Ball Valve, 1/4", 1000 psi, CF8M, 2 pcs (02B016666RRSE)
- Zoro Select Ball Valves