Shop All Ball Valves
Zoro Select
1/2" FNPT x MNPT Stainless Steel Ball Valve Inline
Mfr # G-SSVM-50
Zoro # G0351867
original price:
$70.49
37% off
new price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material 316 Stainless Steel
- Body Style Inline
- Features Panel Mount
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-SSVM-50
- Zoro # G0351867
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4.16" |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS FL580 Made To Match 5/8" OD Brass Flange, Matte Black (FL580)
- ZSI Cushion Claw, 1/2 In OD Tube, (CLS-08)
- DELTA Faucet, Trim Repair Part Faucet, Venetian Bronze (RP51034RB)
- ASCO Solenoid Valve Rebuild Kit, For 6031328 (302338)
- ZORO SELECT 2" Socket CPVC Ball Valve Union (4PGC9)
- ZORO SELECT 3/8" Barb PVC Ball Valve Inline (6381690)
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline (32H957)
- ZORO SELECT 3/4" Socket PVC Ball Valve Inline (107-634-NP)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q031N04020)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-18NL)
- B & K 1" Solder Ball Valve (107-455NL)
- Zoro Select Valves