Shop All Ball Valves
Zoro Select
1/2" FNPT x MNPT PVC Ball Valve Inline, Handle Type: Lever
Mfr # 2270790
Zoro # G2640014
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Valve Structure 1-Piece
- Connection Type FNPT x MNPT
- Standards NSF STD 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2270790
- Zoro # G2640014
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.62 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (GM200SHMU180)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51300C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9352)
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (E2C20X20-2-20X)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, AL (S6030S-AL)
- ZORO SELECT 3/4" FNPT x MNPT PVC Ball Valve Inline, Port: Full (2276290)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-25)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (6GD09)
- ZORO SELECT 3/4" FNPT Brass Ball Valve with Drain Inline (1PYP1)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline (3991190)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (107-812)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, SS (4353010780)
- Zoro Select Valves