Shop All Ball Valves
Zoro Select
1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline
Mfr # G-CMV-50NL
Zoro # G9752172
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Lead-Free Nickel Plated Brass
- Body Style Inline
- Temp. Range -20 Degrees to 370 Degrees F
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-CMV-50NL
- Zoro # G9752172
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.09 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 450 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD High Temperature Ultrapure Cartridge Mi (D8816)
- WATCO Innovator CableFlex 928 21 in. Sch. 40 PVC Bath Waste (928-CA-PVC-BN)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU8)
- BANJO 3/4" Female Coupler x Hose Shank Cam Lever Coupling (075C)
- ZORO SELECT 1/4" MNPT x Push PVC Ball Valve Angle (6575490)
- ZORO SELECT 3/4 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04034)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (107-815)
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Mini Ball Valve Inline (G-SSMM-18NL)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (G-PMFT-25)
- ZORO SELECT 3/8" FNPT x MNPT Stainless Steel Ball Valve Inline (MSMF-38)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSTW-100)
- Zoro Select Valves