Shop All Check Valves
Zoro Select
1/2" FNPT x MNPT Brass Piston Spring Check Valve
Mfr # CHK BRS 810-8F8M-F
Zoro # G2637004
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Hex Size 1"
- Connection Type FNPT x MNPT
- Connection FNPT x MNPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CHK BRS 810-8F8M-F
- Zoro # G2637004
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Hex Size | 1" |
Overall Height | 1" |
Length | 2.08" |
Size | 1/2" |
Width | 1" |
Pipe or Tube Size - Check Valves | 1/2 in |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Brass, Pipe or Tube Size 1/2 in, Connection Type FNPT X MNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Basket Strainer, Deep Cup (ZSS3000B-SS)
- THRIFCO PLUMBING 4 Inch x 3 Inch Slip x Slip PVC Bushing SCH 40 (8113370)
- CHICAGO FAUCET Gasket, 40Mm Cartridge (2200-024JKABNF)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S28AJE07)
- ZORO SELECT 1/2" FNPT Forged Carbon Steel Piston Check Valve (4371001510)
- ZORO SELECT 2" NPT Bronze Swing Check Valve (10F295)
- ZORO SELECT 2" Solder Brass Swing Check Valve (10F333)
- ZORO SELECT 3/8" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-6B6B-B)
- ZORO SELECT 1/4" MNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4M-F)
- ZORO SELECT 1" NPT Brass Swing Check Valve (6VDT5)
- LEGEND VALVE 1-1/4"/1-1/2" S-614 PVC CHECK (203-237)
- Zoro Select Valves