Shop All Ball Valves
Zoro Select
1/2" FNPT x MNPT Brass Ball Valve Inline
Mfr # XVP501P-8
Zoro # G6111436
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Body Seal Material PTFE
- Ball Valve Basic Body Material Brass
- Stem Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XVP501P-8
- Zoro # G6111436
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.95 in |
Handle Length | 3.96 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Stand, 22 In (40-S-22-U)
- BECK 2" x 5-1/2" Black Pipe Nipple Sch 40 (0330038407)
- SHARPE VALVES Gate Valves, Socket/Thread, 1-1/2" Size (4371003640)
- CHICAGO FAUCET Lever Handle, 3 3/4" (374-PLPRJKCP)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (XVP501P-4)
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline (XVP501P-6)
- ZORO SELECT Ball Valve Repair Kit, SC301, 3" (4373001950)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1WMN6)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (1WMH1)
- ZORO SELECT 1-1/4" FNPT x MNPT Chrome Brass Ball Valve Inline (G-KTCM-125NP)
- BONOMI 1/4" Deadman Handle Brass Ball Valve (250NSRL-1/4)
- Zoro Select Ball Valves