Shop All Ball Valves
Zoro Select
1/2" FNPT x MNPT Brass Ball Valve Angle
Mfr # XV590P-8
Zoro # G0351989
original price:
$47.73
13% off
new price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
- Body Style Angle
- Stem Material Brass
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XV590P-8
- Zoro # G0351989
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4.16 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Handle Length | 1.25 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Angle, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE 58" Flexible Shower Hose (9.28385APC)
- ANVIL 1/4" Female NPT Malleable Iron Cap Class 150 (0318900040)
- RIDGID Wrench, Basin (1017)
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (GM075SHM120)
- ZORO SELECT 1/2" FNPT x MNPT PVC Ball Valve Inline, Handle Type: Lever (2270790)
- ZORO SELECT 2" Socket PVC Ball Valve Union (4PGD8)
- ZORO SELECT 1-1/2" FNPT Carbon Steel Ball Valve Inline (08Q011N05112S4)
- ZORO SELECT 1/2" FNPT Chrome Brass Ball Valve Inline (107-823-CL)
- ZORO SELECT 2-1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-250)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Inline (6386590)
- ZORO SELECT 4" Socket PVC Ball Valve Union (4PGE1)
- Zoro Select Valves