Shop All Y & Basket Strainers
Zoro Select
1/2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer
Mfr # 20H623
Zoro # G4968582
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Screen Material Stainless Steel
- Housing Material Cast Iron, Stainless Steel,PTFE
- Max. Pressure 400 psi @ 150 Degrees F, 250 psi @ 406 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20H623
- Zoro # G4968582
- UPC # 190735420607
- Country of Origin India
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1/2" |
Width | 3-3/16" |
Height | 2-3/16" |
Length | 3 1/4 in |
Screen Size | 0.062 in |
Perforated Screen Size | 0.062 in |
Description
Y Strainer, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 400 psi @ 150 Degrees F, Length 3 1/4 in, Height 2 1/4 in, Blow Off Port 1/4 in, Screen Material Stainless Steel, Perforated Screen Size 0.062 in, Housing Material Cast Iron, Maximum Pressure 250 psi @ 406 Degrees F SWP, 400 psi @ 150 Degrees F WOG, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM125SHMU240)
- ZORO SELECT 1/8" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (460-040)
- ZURN Plug, Polyalloy, PEX, 3/4" Tube, 1/2" Pipe (QXP3XP)
- ZORO SELECT No Hub Coupling, For Pipe Size 4" (DXNH156-44)
- ZORO SELECT 2-1/2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H629)
- ZORO SELECT 3/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-75)
- ZORO SELECT 3/8", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-38)
- ZORO SELECT 1-1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-125)
- ZORO SELECT 1", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX1)
- ZORO SELECT 2", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-200)
- MUELLER STEAM SPECIALTY 6", Flanged, Cast iron, Duplex Strainer, 200 psi @ 150 Degrees F (6 791F-AH CI Flgd Duplex Strainer)
- Zoro Select Y & Basket Strainers