Shop All Ball Valves
Zoro Select
1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline
Mfr # 06Q011N06012FSR
Zoro # G4976937
original price:
$54.81
12% off
new price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Connection Type FNPT x FNPT
- Port Standard
- Temp. Range -20 Degrees to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06Q011N06012FSR
- Zoro # G4976937
- UPC # 190735463215
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.64 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Handle Length | 4.33 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 2,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Kitchn Faucet 2H Wm Chrm (3190-41-CH-BC-Z)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert, 3/4 in x 1/2 in Pipe Size (1406101)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1 1/2 (EAUTBH115STV)
- COLDER 1/2" Barb x Insert Coupler (HFCD22812)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06112FSR)
- ZORO SELECT 3/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06034FSR)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06114FSR)
- ZORO SELECT 1-1/4" Socket CPVC Ball Valve Inline (107-126)
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-18F)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-PMFS-38)
- KBI CPVC BALL VALVE 1""SLIP (VBVCPVE5B)
- Zoro Select Ball Valves