Shop All Ball Valves
Zoro Select
1/2" FNPT Stainless Steel Ball Valve Inline
Mfr # G-SSV-50
Zoro # G0351760
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Handle Material 304 Stainless Steel
- Handle Type Locking Lever
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-SSV-50
- Zoro # G0351760
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 5.13" |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FAUCET 3/4 IN (612935)
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 1 ft Length (8135)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- MILWAUKEE VALVE Globe Valve, Class 125, 1 In. (502 1)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-75)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-25)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSV-38)
- ZORO SELECT 5/8" Flare Brass Gas Ball Valve Inline (G-GBVF-58)
- ZORO SELECT 1-1/2" Sweat Brass Ball Valve Inline (1PYP7)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-S3P2K-75)
- CHICAGO VALVES AND CONTROLS 1", 3 Piece Threaded Carbon Steel Ball Valve Inline (794466RMMTE010)
- Zoro Select Valves