Shop All Ball Valves
Zoro Select
1/2" FNPT Stainless Steel Ball Valve Inline
Mfr # G-SSTW-50
Zoro # G4976824
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Handle Type Locking Lever
- Ball Valve Basic Body Material Stainless Steel
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-SSTW-50
- Zoro # G4976824
- UPC # 00190735463284
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Inlet Connection Size | 1/2 in |
Outlet Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Outlet Connection Size - Side 2 | 1/2 in |
Description
Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in, Outlet Connection Gender - Side 1 Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dual Action Vented Dual Y Valve, 1-1/4 x 3/4 in Nominal, FNPT End Style, Bronze Body, Domestic (BBV125DWV)
- OLYMPIA FAUCETS Extended Combo Diverter Tub Spout, Polished Chrome (OP-640033)
- LEGEND VALVE 3" BLACK UNION (350-450C)
- GC VALVES 2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24vDC (S211GF16V5JJ2)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSTW-38)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSTW-75)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSTW-100)
- ZORO SELECT 2" FNPT PVC Ball Valve Inline (32H959)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline (SSV-125NLH)
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Inline (107-636-NPG)
- JOMAR VALVE 3/8" Flare Brass Gas Ball Valve (T-2004C)
- Zoro Select Valves