Shop All Ball Valves
Zoro Select
1/2" FNPT Stainless Steel Ball Valve Inline
Mfr # G-SSF-50
Zoro # G7545492
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Body Seal Material PTFE
- Handle Type Lever
- Max. Pressure 600 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-SSF-50
- Zoro # G7545492
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.24 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Socket Weld SS Socket Weld Flange Sch 40 (4381004000)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18 in.L (16PL-CA11-0180-11B-11B)
- PENTAIR/PENTEK Bag Filter Housing, Poly, 1 1/2 In (150338-75)
- DELTA Cassidy Wand Assembly (RP72680PCPR)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSF-100)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (SSF-200)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSF-150)
- ZORO SELECT 1" FNPT Brass Ball Valve 3-Way (XV533P-16)
- ZORO SELECT 3/4" Sweat Brass Ball Valve Inline (107-854)
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-18NL)
- LEGEND VALVE 1" T-1007 IPS X C BALL VALVE (101-625)
- Zoro Select Valves