Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" FNPT SS Threaded Flange
Mfr # 4381004400
Zoro # G2028494
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381004400
- Zoro # G2028494
- UPC # 00194484301477
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 3-3/4" |
Pipe Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Bolt Hole Diameter | 5/8 in |
Flange Outside Diameter | 3 3/4 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 7/8 in |
Bolt Circle Diameter | 2 5/8 in |
Description
Threaded Flange, Raised Face, 1/2 in Nominal Pipe Size, Flanged x FNPT, 3 3/4 in Flange Outside Diameter, 5/8 in Flange Thickness, 7/8 in Overall Length, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 4, 2 5/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-1.5-304)
- PARKER 1/4" Flare Low Lead Brass Female Flare Connector (L66PLNF-4-4)
- TOTO Sensor Automatic Soap Dispenser Ac Single Spout, Polished chrome (TES100AA#CP)
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (8679-1A2-0)
- ZORO SELECT 1-1/2" FNPT SS Threaded Flange (4381004440)
- ZORO SELECT 1" FNPT SS Threaded Flange (4381004420)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381004410)
- ZORO SELECT 1/2" FSW 316/316L SS 45 Degree Elbow (1001300318)
- ZORO SELECT Square Plug, 1/2", 150,316, Thrd Heavy (4381037230)
- ZORO SELECT Straight Adapter, Steel, 3/8 ", NPT x BSPT (ZUSA-PF-8004)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Cap Sch 40 (4381015840)
- Zoro Select Stainless Steel Pipe Fittings