Shop All Ball Valves
Zoro Select
1/2" FNPT PVC Ball Valve 3-Way
Mfr # 2361790
Zoro # G1691426
original price:
$61.11
7% off
new price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material PVC
- Body Style 3-Way
- Handle Material PVC
- Ball Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2361790
- Zoro # G1691426
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 3.04" |
Inlet Connection Size | 1/2 in |
Outlet Connection Size - Side 1 | 1/2 in |
Outlet Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern Double L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in, Outlet Connection Gender - Side 1 Female, Handle Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER D05 Cover Plate (SPD3C1EN35)
- SANI-LAV Spray Nozzle, 3/4" Female, 120 psi, 6.5 gpm, White (N2SW17)
- LEGEND VALVE 1/2" T532 NO LEAD PLAIN END HB (107-173NL)
- KOHLER Statement Ves Handshower, 1.5 GPM Matte Black (20998-BL)
- ZORO SELECT 1" x 3/4" FNPT x MNPT x MNPT Brass Ball Valve 3-Way (G-MTW-7510)
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-50)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Angle (7153790)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (G-F600-100LH)
- ZORO SELECT 1/2" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-50NL)
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-18NL)
- APOLLO Valve BV, 2in. NPT, SS, LTCH LVR (76-108-27)
- Zoro Select Valves