Shop All Ball Valves
Zoro Select
1/2" FNPT Nickel Brass Mini Ball Valve Inline
Mfr # G-MVFP-50F
Zoro # G2179606
original price:
$9.69
5% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nickel-Plated Brass
- Body Style Inline
- Seat Material PTFE
- Ball Valve Product Group Manual
- Handle Type Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-MVFP-50F
- Zoro # G2179606
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.44 in |
Thread Size | 1/2" |
Connection Size - Side 2 | 1/2 in |
Handle Length | 0.75 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 190 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Clamp T304 SS Solid End Cap (EG16A2.5)
- CHERNE Hose Extension, Air, 240" Length, 3/16" ID (274208)
- KETCHAM Sliding Door Mirror, 7" H x 15-1/2" W (DS-30)
- SLOAN Rough Brass, Manual, Water Closet Royal 152 10 3/4 Ldim (3011680)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-38F)
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-18F)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-25F)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (32J029)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-150)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-DCBV-25)
- LEGEND VALVE 1/2" T-1002LD BALL VALVE (101-613)
- Zoro Select Ball Valves