Shop All Ball Valves
Zoro Select
1/2" FNPT Nickel Brass Mini Ball Valve Inline
Mfr # G-CBV-50
Zoro # G9752294
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Nickel-Plated Brass
- Body Style Inline
- Port Standard
- Handle Type Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-CBV-50
- Zoro # G9752294
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.09 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 450 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valve, Class 800, 1 In., Socket Weld (4371003460)
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 3" (1056-53)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Natural Gas Exterior Tankless Water Heater (RSC199eN)
- ZORO SELECT Pipe Coupling, Aluminum, 1/4 (F)NPT (30E649)
- ZORO SELECT Ball Valve, Inline, Brass Body, 3/4"Pipe (20047LF)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline (3992290)
- ZORO SELECT 1" Socket PVC Ball Valve Inline (107-635-NPG)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSF-100)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (6GD06)
- ZORO SELECT Ball Valve, White/Red, Plastic, 1/2" Pipe (48636)
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve with Drain and Mounting Pad (APXV12WD)
- Zoro Select Ball Valves