Shop All Galvanized Pipe Fittings
Zoro Select
1/2" FNPT Galvanized Coupling
Mfr # 5P919
Zoro # G3426577
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P919
- Zoro # G3426577
- UPC # 190735934104
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
Coupling, Malleable Iron, Galvanized, Class Class 150, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T-543 NO LEAD GARDEN VALVE (107-244NL)
- RUVATI 16x18" Undermnt Bar Prep Tight Raduis 16 Ga Kitchen Sink SS Sgl Bowl (RVH7116)
- ADVANCE TABCO Stainless Steel Bathroom Sink, With Faucet, Bowl Size 9" x 9" x 5" (7-PS-22)
- PARKER 1/4" MNPT x 2" TBE Brass Long Pipe Nipple (VS215PNL-4-20)
- ZORO SELECT 1/4" MNPT Galvanized Square Head Plug (5P908)
- ZORO SELECT 2" FNPT Galvanized Coupling (1MPH6)
- ZORO SELECT 1-1/2" FNPT Galvanized Tee (1LBN3)
- ZORO SELECT 1-1/2" FNPT Galvanized Union (5P962)
- ZORO SELECT 1" x 3/4" x 1/2" FNPT Galvanized Reducing Tee (510-543HC)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 4 (793LT9)
- ANVIL 1" FNPT Galvanized Coupling (0311080600)
- Zoro Select Galvanized Pipe Fittings