Shop All Galvanized Pipe Fittings
Zoro Select
1/2" FNPT Galvanized Coupling
Mfr # 1LBN9
Zoro # G2734855
$2.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1LBN9
- Zoro # G2734855
- UPC # 190735927885
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Coupling, Malleable Iron, Galvanized, Class Class 300, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS ThreeHandle Bidet Faucet, Brushed Brass (KB327ACL)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-420-4p-4526)
- LIPPERT 24IN X 46IN BATHTUB; LEFT DRAIN - WHITE (209681)
- AMERICAN STANDARD Steel Hanger Bracket (382430-1120A)
- ZORO SELECT 2" x 3/4" x 2" FNPT Galvanized Reducing Tee (0811051408)
- ZORO SELECT 1-1/4" x 1-1/4" x 1" FNPT Galvanized Reducing Tee (5P865)
- ZORO SELECT Galv.Nipple, Seamless, 1/4XCLOSE (793LT6)
- ZORO SELECT 1/2" FNPS Galvanized Merchant Coupling (61103)
- ZORO SELECT 1" x 3/4" FNPT Galvanized 90 Degree Reducing Elbow (5P809)
- ZORO SELECT 1-1/4" FNPT x MNPT Galvanized 90 Deg. Street Elbow (5P825)
- ANVIL 1/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026801)
- Zoro Select Fittings