Shop All Check Valves
Zoro Select
1/2" FNPT Brass Poppet Spring Check Valve
Mfr # CHK BRS 850-8F8F-F
Zoro # G2836504
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Hex Size 1"
- Connection Type FNPT
- Connection FNPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CHK BRS 850-8F8F-F
- Zoro # G2836504
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Hex Size | 1" |
Pipe or Tube Size - Check Valves | 1/2 in |
Size | 1/2" |
Width | 1 in |
Overall Height | 1 in |
Length | 1 7/8 in |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Poppet, Body Material - Valves Brass, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 1,200 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cordless Press Tool Jaw, 1/2 in Pipe (55123)
- ZORO SELECT 2-1/2" Female NPT Malleable Iron Cap Class 150 (2WU79)
- RHEEM Sp12841 120V 3 Pole Contactor (SP12841)
- MAID-O-MIST #7A Connector (#7A Connector)
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2F2M-F)
- ZORO SELECT 3/4" Socket Kynar Ball Check Valve (S65BC-V 3/4)
- ZORO SELECT 1/2" NPT Brass Swing Check Valve (10F322)
- ZORO SELECT 1/4" FNPT Brass Piston Spring Check Valve (CHK BRS 415-4F4F-F)
- ZORO SELECT 1/4" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4B4B-B)
- ZORO SELECT 2-1/2" NPT Bronze Swing Check Valve (10F296)
- MILWAUKEE VALVE Swing Check Valve, 3.74 in Overall L (UP0969000034)
- Zoro Select Check Valves