Shop All Check Valves
Zoro Select
1/2" FNPT Brass Piston Spring Check Valve
Mfr # CHK BRS 815-8F8F-B
Zoro # G0452067
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Hex Size 1"
- Connection Type FNPT
- Connection FNPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CHK BRS 815-8F8F-B
- Zoro # G0452067
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Hex Size | 1" |
Width | 1 in |
Overall Height | 1 in |
Length | 2 17/32 in |
Pipe or Tube Size - Check Valves | 1/2 in |
Size | 1/2" |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Brass, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Bracket Sensor Wscrew 15D Efvmc Ex (THP3205)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-25)
- CHARLOTTE PIPE AND FOUNDRY 1/2 In. Schedule 40 Pressure Slip PVC Cap (PVC 02116 0600HA)
- KOHLER Bonnet, #1009900-2Bz (1009900-2BZ)
- ZORO SELECT 3/8" MNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6M-F)
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4F4M-F)
- ZORO SELECT 1/8" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-2B2B-F)
- ZORO SELECT 3/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 610-6F6M-B)
- ZORO SELECT 1/2" FNPT Brass Poppet Spring Check Valve (CHK BRS 850-8F8F-B)
- ZORO SELECT 1/4" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 415-4F4F-B)
- SIMMONS 1-1/4 In. Bronze Female Thread Check Valve (7504)
- Zoro Select Check Valves