Shop All Ball Valves
Zoro Select
1/2" FNPT Brass Ball Valve Inline
Mfr # 32H970
Zoro # G4976632
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Material brass
- Handle Type Locking Lever
- Ball Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32H970
- Zoro # G4976632
- UPC # 190735463109
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 1.73 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Handle Length | 4.25 in |
Handle Height | 2.11 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Male Adapter, Schedule 80, 2" Pipe Size, MNPT x Socket (9836-020)
- CHERNE Pipe Plug, Mechanical, 0.5 In (269840)
- ZORO SELECT 1" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNF4)
- CHICAGO FAUCET 1.5 gpm Aerated Outlet, 13/16"-27 Thread Size, Chrome, Brass (E34JKABCP)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (32H976)
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (32H975)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (32H969)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline (G-MBB-50)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (06Q221N06010)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (ADV-38NLH)
- BANJO Valve, Flanged Manifold, 3" (MV300CF)
- Zoro Select Valves