Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" FNPT 316/316L SS Tee
Mfr # 1000300218
Zoro # G8425112
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 1/2"
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1000300218
- Zoro # G8425112
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 2 1/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side C Outside Diameter | 1 1/2 in |
Description
Tee, Stainless Steel, 316/316L, Class Class 3000, 1/2 in, Female, NPT, 1 1/2 in, 14, 1/2 in, Female, NPT, 1 1/2 in, 14, 1/2 in, Female, NPT, 1 1/2 in, 14, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Instit Parts 2 Ceramic Cartridges - Hot and Cold Chrome (061128A)
- MUELLER STEAM SPECIALTY 1", Socket Weld, Cast Carbon Steel, Y Strainer (1 582 CS socket weld)
- PARKER ELBOW 90 DEGREE - MALE (W369PLP-4-2)
- APOLLO PEX 1/2 in. Plastic PEX Barb x Male Pipe Thread Adapter (5-Pack), 5PK (PXPAM125PK)
- ZORO SELECT 1" FNPT 316/316L SS Tee (2000300218)
- ZORO SELECT 3/4" FNPT 316/316L SS Tee (1500300218)
- ZORO SELECT 6" Welded SS Socket Weld Flange (FLS61RFSW600)
- ZORO SELECT 1" MNPT 316 SS Hex Plug (60HP112N010)
- ZORO SELECT 1" Socket Weld 316 SS 90 Degree Elbow (609E111SW010)
- ZORO SELECT 1-1/2" Socket Weld 304 SS 45 Degree Lateral (3001300612)
- LEGEND VALVE 3" x 4" 316 SS NIPPLE (316-206)
- Zoro Select Stainless Steel Pipe Fittings