Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" FNPT 316 SS Threaded Cap
Mfr # 60RDC111N012
Zoro # G2957071
original price:
$5.13
31% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60RDC111N012
- Zoro # G2957071
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Overall Length | 27.5 mm |
Outside Diameter | 1/2 in |
Description
Round Cap, 1/2 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 150, For Pipe Schedule 40, Female NPT, 1/2 in Outside Diameter, 27.5 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITAPUR High Output Replacement Lamp for UV System VUV-H645B (GUVL-600H)
- FLEXTRON Gas Line Hose 5/8'' O.D.x60'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC12-60A)
- WHEELER-REX Ratch Cut, 5/16"-1-1/8" (3790)
- F MATIC Big Blue Toilet Bowl Cleaning, 12PK (BBT01)
- ZORO SELECT 1-1/2" FNPT 316 SS Threaded Cap (60RDC111N112)
- ZORO SELECT 2-1/2" FNPT SS Threaded Cap (4381034090)
- ZORO SELECT 4" FNPT 316 SS Threaded Cap (60RDC111N040)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT (ZUSA-PF-8974)
- ZORO SELECT 2" MNPT x FNPT 304 SS Street Elbow (40SE113N020)
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N112114)
- ZORO SELECT 4" Socket Weld SS Socket Weld Flange Sch 40 (4381005670)
- Zoro Select Stainless Steel Pipe Fittings